Shop All Hard Hats
Bullard
Full Brim Hard Hat, 6 1/2 to 8 Fits Hat
Mfr # AVWBRGCS
Zoro # G010832001
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 1/2 to 8 |
Details
Item | Full Brim Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Chin Strap | Yes |
ANSI Impact Type | 1 |
Accessory Mounting Options | Side-Slots |
CSA Type | 1 |
Includes | Chin-Strap |
Head Protection Graphics | No Graphics |
Visor Color | Gray |
ANSI Classification | Type 1, Class E |
Description
Full Brim Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (5010XL)
- SIGNMISSION OSHA Sign, Additional PPE Required Banding Pallets, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-10051)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Large (9.5-11) (35121.LG)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (34WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (61KBP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (61WHP)
- BULLARD Climbing Climbing Helmet, Type 1, Class C (C10VORAMR)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NRDAMR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Hi-Vis Orange (C217100)
- Bullard Hard Hats