Shop All Hard Hats
Bullard
Full Brim Hard Hat, 6 1/2 to 8 Fits Hat
Mfr # AVLPRGCS
Zoro # G010831936
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 1/2 to 8 |
Details
Item | Full Brim Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Pink |
Head Protection Venting | No |
Visor Color | Gray |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Side-Slots |
Includes | Chin-Strap |
ANSI Impact Type | 1 |
CSA Type | 1 |
Chin Strap | Yes |
ANSI Classification | Type 1, Class E |
Description
Full Brim Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Pink, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD104XXL)
- NMC Danger Diesel No Smoking Sign, D18PB (D18PB)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG58-1D)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (54188)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (61YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (30YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (51YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (51YLP)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-PR)
- Bullard Hard Hats