Shop All Hard Hats
Bullard
Full Brim Hard Hat, 6 1/2 to 8 Fits Hat
Mfr # AVKBRYCS
Zoro # G010831875
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 1/2 to 8 |
Details
Item | Full Brim Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | No |
Head Protection Graphics | No Graphics |
Includes | Chin-Strap |
Chin Strap | Yes |
CSA Type | 1 |
ANSI Impact Type | 1 |
Accessory Mounting Options | Side-Slots |
Visor Color | Yellow |
ANSI Classification | Type 1, Class E |
Description
Full Brim Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- KONG USA Mini D, Body Purple, Black Gate (751VN0400KK)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- BULLARD Front Brim Hard Hat, Type 1, Class G, Ratchet (6-Point), Orange (30ORR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (61YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (30RDR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (61KBP)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (62KBR)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (10118695)
- Bullard Head Protection