Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 2, Class E, Ratchet (8-Point), White
Mfr # A1WHS
Zoro # G4079677
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Thermoplastic
- Fits Hat Size 6-1/2" to 8"
- Series Advent
- Head Protection Suspension Type Ratchet (8-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Thermoplastic, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Advent(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- SUPERIOR MARK Floor Sign, Rubber, Caution Forklift Traffic, 17.5in (RFS0602)
- NMC Flammable 3 Dot Placard Sign, Pk10 (DL158TB10)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (62WHP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NRDAMR)
- BULLARD Climbing Climbing Helmet, Type 1, Class C (C10VORAMR)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (482002)
- Bullard Head Protection