Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow
Mfr # VTYLR
Zoro # G3979211
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series Vector Type II
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | Vector Type II |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | No |
Hard Hat ANSI Type | 2 |
Standards | ANSI Z89.1-2014, CSA Z94.1-2015 |
Hard Hat ANSI Class | G, E |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 2 |
ANSI Classification | Type 2, Class E |
Accessory Slots | Yes |
ANSI Electrical Class | E, G |
Application | Work Site |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | BULLARD |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Vector Type II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- JACKSON SAFETY Model P Cap Adapt Face Shield UpDown Forward Hat Univ (14391)
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (1VT51)
- BULLARD Climbing Climbing Helmet, Type 1, Class C (C10VORAMR)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NWHAMR)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (62KBP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (61WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (61YLR)
- GE Safety Helmet, Non-Vented, Red (GH401R)
- Bullard Head Protection