Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White
Mfr # VTWHR
Zoro # G3975002
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series Vector
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | Vector |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 2 |
Standards | ANSI Z89.1-2014, CSA Z94.1-2015 |
Hard Hat ANSI Class | G, E |
Head Protection Graphics | No Graphics |
Graphics | None |
ANSI Impact Type | 2 |
Accessory Slots | Yes |
ANSI Classification | Type 2, Class E |
ANSI Electrical Class | E |
Application | Work Site |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | BULLARD |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Vector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Brown, 3 ft. W x 5 ft. L (34L259)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black (A16A35)
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (61WHP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (61WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (30RDR)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NWHAMR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (51YLP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- Bullard Hard Hats