Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow
Mfr # 51YLR
Zoro # G3810572
original price:
$19.19
15% off
new price: $16.25
/ea
$16.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series S51
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | S51 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014, CSA Z94.1-2015, EN 397 |
Hard Hat ANSI Class | G, E |
ANSI Electrical Class | C, E |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
Graphics | None |
Accessory Slots | Yes |
Application | Work Site |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | BULLARD |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series S51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 4, Knee, Green, PR (70657-04)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (62KBR)
- BULLARD Full Brim Hard Hat, Classic, Type 1, Class E, Ratchet (6-Point), White (33WHR)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (33YLR)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NHYAMR)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- Bullard Head Protection