Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue
Mfr # 61KBR
Zoro # G3810615
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series S61
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | S61 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014 |
Hard Hat ANSI Class | G, E |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E |
ANSI Classification | Type 1, Class E |
Application | Work Site |
High-Visibility | No |
Head Protection Brand | BULLARD |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series S61
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- WERNER K120002 Fall Protection Back Pack (K120002)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (33KBR)
- BULLARD Front Brim Hard Hat, Type 1, Class G, Ratchet (6-Point), Orange (30ORR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (61YLP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (51YLR)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (VTWHR)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-P)
- Bullard Hard Hats