Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow
Mfr # 61YLP
Zoro # G3810581
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series S61
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | S61 |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014 |
Hard Hat ANSI Class | G, E |
ANSI Electrical Class | E |
ANSI Classification | Type 1, Class E |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Graphics | None |
Head Protection Graphics | No Graphics |
Application | Work Site |
High-Visibility | No |
Head Protection Brand | BULLARD |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series S61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124489L)
- PROFILE Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51154)
- NMC Caution Keep Clear At All Times Sign, C532PB (C532PB)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (61WHP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (51YLP)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (62KBP)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (30YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- LIFT SAFETY DAX Carbon Fiber Cap Brim Black (HDCC-17KG)
- Bullard Head Protection