Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow
Mfr # 51YLP
Zoro # G3810527
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series S51
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | S51 |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014, CSA Z94.1-2015, EN 397 |
Hard Hat ANSI Class | G, E |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Electrical Class | E, G |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
Application | Work Site |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | BULLARD |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series S51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Bracket (FM70)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- ARIAT FR Balaclava, Black (10018116)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (51WHP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NRDAMR)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (34WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class G, Ratchet (6-Point), Orange (30ORR)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19637)
- Bullard Hard Hats