Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White
Mfr # 62WHR
Zoro # G3810676
original price:
$24.89
5% off
new price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series S62
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | S62 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1-2014 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Electrical Class | C |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
Graphics | None |
ANSI Impact Type | 1 |
Application | Work Site |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | BULLARD |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1-2009, Series S62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (62KBR)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (VTWHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (61YLP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (30WHR)
- MILWAUKEE TOOL Front Brim White Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1120)
- Bullard Hard Hats