Shop All Hard Hats
Bullard
Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue
Mfr # 62KBP
Zoro # G3810651
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series S62
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | S62 |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1-2014 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class C |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
Graphics | None |
Application | Work Site |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | BULLARD |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1-2009, Series S62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Access Sign With Symbol, Portrait (OS-NS-P-710-V-14344)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-M (SV3B-2ZOM-M)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (62WHP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (61YLR)
- BULLARD Climbing Climbing Helmet, Type 1, Class C (C10VORAMR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (61WHP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (30WHR)
- 3M Front Brim Hard Hat, Type 1, Class C (76241-NUV-H701RL)
- Bullard Head Protection