Shop All Fire and Rescue Helmets
Bullard
Fire/Rescue Helmet, Yellow, Thermoplastic
Mfr # URXYLR330
Zoro # G5433696
original price:
$430.99
35% off
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Suspension 4-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Quick-Attach(TM) 4 in Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # URXYLR330
- Zoro # G5433696
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire/Rescue Helmet |
Suspension | 4-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Yellow |
Includes | Quick-Attach(TM) 4 in Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire/Rescue Helmet, Modern, Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4-Point Sure-Lock(R) Ratchet Suspension, Includes Quick-Attach(TM) 4 in Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- PIG PIG Drain Plug, Yellow (PLR210)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- BILCO CO Bilco® LU-2 Galvanized Steel Ladder Safety Post (LU-2)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- BULLARD Fire Helmet, Quick Release 3-Point, White (URXWHGFP4)
- KONG USA LEEF Safety Helmet, Green, Universal (997002G00KK)
- Bullard Fire and Rescue Helmets