Shop All Fire and Rescue Helmets
Bullard
Fire/Rescue Helmet, Thermoplastic, White
Mfr # A2WHS
Zoro # G0288605
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Suspension Standard Sure-Lock(R) Ratchet Headband
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Quick Release 3-Point
- Includes 8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # A2WHS
- Zoro # G0288605
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire/Rescue Helmet |
Suspension | Standard Sure-Lock(R) Ratchet Headband |
Shell Material | Thermoplastic |
Chin Strap | Quick Release 3-Point |
Color | White |
Includes | 8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad |
Standards | ANSI/ISEA Z89.1-2009 |
Style | Front Brim |
Head Protection Brand | BULLARD |
ANSI Classification | G, E |
ANSI Impact Type | 2 |
Description
Fire/Rescue Helmet, Front Brim, White, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Quick Release 3-Point Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes 8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad, Standards ANSI/ISEA Z89.1-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Sprinkler Control Valve Sign, R/YEL (MLFX527GF)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, XL, PR (KPSTA18TH/XL)
- BULLARD Fire/Rescue Helmet, Thermoplastic, Yellow (A2YLS)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- BULLARD Fire and Rescue Helmet, Yellow, Modern (URXYL)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBLGIZ2)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- Bullard Head Protection