Shop All Fire and Rescue Helmets
Bullard
Fire/Rescue Helmet, Red, Thermoplastic
Mfr # URXRDR330
Zoro # G5433687
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 4-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Quick-Attach(TM) 4 in Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # URXRDR330
- Zoro # G5433687
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire/Rescue Helmet |
Suspension | 4-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | Quick-Attach(TM) 4 in Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire/Rescue Helmet, Modern, Red, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4-Point Sure-Lock(R) Ratchet Suspension, Includes Quick-Attach(TM) 4 in Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 9 - 3 Piece, 5PK (841614)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Yellow, One Size (WHE00036-202)
- Bullard Head Protection