Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Yellow, Modern
Mfr # URXLY
Zoro # G4750532
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Color Lime-Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # URXLY
- Zoro # G4750532
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Lime-Yellow |
Includes | Black Nomex(R) Ear/Neck Protector |
Standards | NFPA 1951, Current Edition and NFPA 1971, Current Edition |
Style | Modern |
Description
Fire Helmet, Modern, Lime-Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Standards NFPA 1951, Current Edition and NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Guidebook, Chemical/HAZMAT Training (NIOSH0003)
- NMC Caution Sign, 20" W, 14" H, English, Aluminum, Yellow, Legend Style: Blank (C1AC)
- ALLEGRO INDUSTRIES Fan Grill W Screws Not Sold (9533-07)
- SPEAKMAN Hot Valve Rainier 1/4 Turn (RPG05-0902)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- BULLARD Fire Helmet, Yellow, Modern (PXSYL)
- BULLARD Fire/Rescue Helmet, Thermoplastic, Yellow (A2YLS)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- Bullard Fire and Rescue Helmets