Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Yellow, Modern
Mfr # LTXYL
Zoro # G4750925
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 4 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) Ear/Neck Protector, Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # LTXYL
- Zoro # G4750925
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 4 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Yellow |
Includes | Black Nomex(R) Ear/Neck Protector, Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- CARHARTT RUGGED PROFESSIONAL SERIES Relaxed Fit Canvas Short Sleeve Work Shirt, Dark Khaki, Large, REG (102537-253LREG)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RDGIZ2)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- BULLARD Fire Helmet, Orange, Full-Brim (FHORR)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- Bullard Head Protection