Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, White, Modern
Mfr # PXGWHTIZ2
Zoro # G4751546
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # PXGWHTIZ2
- Zoro # G4751546
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | White |
Includes | Black Nomex(R) Ear/Neck Protector |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, White, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 24 ft. L x PVC Foam, 1/2" Thick (419S0324BY)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- SIGNMISSION 18 in Height, Vinyl, 18" x 12", WS-D-1218-Tennessee (WS-D-1218-Tennessee)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire Helmet, Quick Release 3-Point, White (URXWHGFP4)
- STREAMLIGHT Rubber Helmet Strap/Band - Part (SR99075)
- Bullard Head Protection