Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, White, Fiberglass
Mfr # US6WH
Zoro # G5433845
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 4 in Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # US6WH
- Zoro # G5433845
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | White |
Includes | 4 in Faceshield |
Standards | NFPA 1971, Current Edition |
Style | Traditional Gloss |
Description
Fire Helmet, Traditional Gloss, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457E410KAPRE)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXL)
- BULLARD Fire Helmet, White, Thermoplastic (PXSWHTL)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Black, Thermoplastic (FHBKR)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- BULLARD Fire Helmet, Orange, Full-Brim (FHORR)
- MSA SAFETY Msa Silk Screen Eagle Front Holder (M9P)
- Bullard Head Protection