Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, White, Fiberglass
Mfr # UM6WH6BBRK2
Zoro # G5433827
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 6 in Brass Eagle Leather Front Holder, Bourkes Eyeshields, and Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # UM6WH6BBRK2
- Zoro # G5433827
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet with TrakLite |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | White |
Includes | 6 in Brass Eagle Leather Front Holder, Bourkes Eyeshields, and Goggles |
Standards | NFPA 1971-2007 |
Style | Traditional Matte |
Description
Fire Helmet with TrakLite, Traditional Matte, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 6 in Brass Eagle Leather Front Holder, Bourkes Eyeshields, and Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (BO500B-XXL)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RDGIZ2)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- PIP Safety Helmet (280-EV6151S-CH-10)
- Bullard Head Protection