Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, White, Fiberglass
Mfr # UM6WH
Zoro # G5433723
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 4 in Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # UM6WH
- Zoro # G5433723
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | White |
Includes | 4 in Faceshield |
Standards | NFPA 1971-2007 |
Style | Traditional Matte |
Description
Fire Helmet, Traditional Matte, White, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAR EAR 247-321-2100 Express Pod Plugs; Yellow (247-321-2100)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9674S)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MGG-05-XL)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- BULLARD Fire Helmet, Black, Thermoplastic (FHBKR)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RDGIZ2)
- SUNBELT HELMET-KASK, YELLOW 10.5" x8.5" x5.75" (A-B1HE00010202)
- Bullard Head Protection