Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Ultem(R), White, IZ4 Goggle
Mfr # LTXWHTLGIZ4
Zoro # G0288611
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Standard Sure-Lock(R) Ratchet Headband
- Shell Material Ultem(R)
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # LTXWHTLGIZ4
- Zoro # G0288611
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | Standard Sure-Lock(R) Ratchet Headband |
Shell Material | Ultem(R) |
Chin Strap | Nomex(R) Quick Release |
Color | White |
Includes | IZ4 Goggle |
Standards | NFPA 1971-2013 |
Style | Modern |
Description
Fire Helmet, Modern, White, Ultem(R) Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes IZ4 Goggle, Standards NFPA 1971-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Red & White Dgnl Belt (WM115-BK-RWD-F-S-110)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600-VEND)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- BULLARD Fire/Rescue Helmet, Thermoplastic, White (A2WHS)
- BULLARD Fire Helmet, Yellow, Modern (PXSYL)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RDGIZ2)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Yellow, One Size (WHE00036-202)
- Bullard Fire and Rescue Helmets