Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Traklite(R) System, Yllw
Mfr # LTXYLTLGIZ4
Zoro # G0288587
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Standard Sure-Lock(R) Ratchet Headband
- Shell Material Ultem(R)
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # LTXYLTLGIZ4
- Zoro # G0288587
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | Standard Sure-Lock(R) Ratchet Headband |
Shell Material | Ultem(R) |
Chin Strap | Nomex(R) Quick Release |
Color | Yellow |
Includes | TrakLite(R) Helmet Lighting System |
Standards | NFPA 1971-2013 |
Style | Modern |
Description
Fire Helmet, Modern, Yellow, Ultem(R) Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes TrakLite(R) Helmet Lighting System, Standards NFPA 1971-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMON, EVERS & CO. GMBH-KEELUNG Global Industrial Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box (FEP-01C-100)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Yellow, One Size (WHE00036-202)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- BULLARD Fire and Rescue Helmet, Yellow, Modern (URXYL)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- BULLARD Fire Helmet, White, Fiberglass (UM6WH)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- KASK Zenith X2 Air Helmet - Yellow (ZENX2AIR-YL)
- Bullard Fire and Rescue Helmets