Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Traklite(R) Light System, Red
Mfr # LTXRDTL
Zoro # G0288526
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Standard Sure-Lock(R) Ratchet Headband
- Shell Material Ultem(R)
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes TrakLite(R) Helmet Lighting System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # LTXRDTL
- Zoro # G0288526
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | Standard Sure-Lock(R) Ratchet Headband |
Shell Material | Ultem(R) |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | TrakLite(R) Helmet Lighting System |
Standards | NFPA 1971-2013 |
Style | Modern |
Description
Fire Helmet, Modern, Red, Ultem(R) Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes TrakLite(R) Helmet Lighting System, Standards NFPA 1971-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 3271 (03271)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- BDG Grain Cowhide Snapback Roper, Size XL (20-1-981-12)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- BULLARD Fire Helmet, White, Fiberglass (UM6WH)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- BULLARD Fire Helmet, Black, Thermoplastic (FHBKR)
- BULLARD Fire/Rescue Helmet, Thermoplastic, Yellow (A2YLS)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- PETZL Strato High Visibility Helmet, Yellow (A020CA00)
- Bullard Head Protection