Shop All Flame Resistant Hoods
Bullard
Fire Helmet Shroud, Yellow, Nomex IIA
Mfr # R222
Zoro # G4088953
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Edge
- ATPV Rating 4.8 cal/sq cm
- Size Universal
- Hazard Risk Category (HRC) 1
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # R222
- Zoro # G4088953
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 12 in |
Details
Item | Fire Helmet Shroud |
Style | Straight Edge |
ATPV Rating | 4.8 cal/sq cm |
Hazard Risk Category (HRC) | 1 |
Color | Yellow |
Material | Aluminum and Plastic |
Standards | NFPA 1971, 29 CFR Part 1910.269 |
Fabric Weight | 6 oz |
Description
Fire Helmet Shroud, Straight Edge, Size Universal, Length 12 in, Yellow, Fabric Weight 6 oz, Material Nomex(R) IIA, ATPV Rating 4.8 cal/sq cm, Hazard Risk Category (HRC) 1, Standards NFPA 1971, 29 CFR Part 1910.269
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-175)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- 3M Peltor Optime 105 Earmuffs (3M H10A)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- NATIONAL SAFETY APPAREL Nomex Hood Eye Opng 3 Ply Hood, (H43NK)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-C)
- 3M SPEEDGLAS Large Fabric Head Cover, Flame Retardant (46-0700-81)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- NATIONAL SAFETY APPAREL CARBON ARMOUR White Nomex Flame Resistant Balaclava , OSFM, White, (H61NK)
- ARIAT FR Balaclava, Black (10018116)
- Bullard Arc Flash and Flame Resistant Clothing