Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Red, Modern
Mfr # FXSRD
Zoro # G4751591
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) Ear/Neck Protector, Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # FXSRD
- Zoro # G4751591
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | Black Nomex(R) Ear/Neck Protector, Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Red, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM 22 in Height, 17 in Width, English (SP124492L)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0463)
- BULLARD Fire Helmet, Yellow, Modern (FXSYL)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Orange, One Size (WHE00036-203)
- Bullard Head Protection