Shop All Fire and Rescue Helmets
This Product is Discontinued
Bullard
Fire Helmet, Red, Full-Brim (Discontinued)
Mfr # FHRDP
Zoro # G5289426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suspension 6 pt Pinlock
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Postman Slide
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # FHRDP
- Zoro # G5289426
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Pinlock |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Postman Slide |
Color | Red |
Standards | NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G |
Style | Full-Brim |
Description
Fire Helmet, Full-Brim, Red, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6 pt Pinlock Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.