Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Red, Front Brim
Mfr # FCRDR
Zoro # G3821842
original price:
$107.96
28% off
new price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Postman Slide
- Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # FCRDR
- Zoro # G3821842
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Postman Slide |
Color | Red |
Standards | NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G |
Style | Front Brim |
Description
Fire Helmet, Front Brim, Red, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6 pt Ratchet Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Skins Hd Gloves X-Large (SKINS-HD-XL)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- BULLARD Fire/Rescue Helmet, Thermoplastic, Yellow (A2YLS)
- BULLARD Fire Helmet, Quick Release 3-Point, White (URXWHGFP4)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- MSA SAFETY Msa Carved Eagle Front Holder (10065952)
- Bullard Fire and Rescue Helmets