Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Red, Fiberglass
Mfr # US6RD6BBRK2
Zoro # G5434003
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 6 in Brass Eagle Leather Front Holder, Bourkes Eyeshields, and Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # US6RD6BBRK2
- Zoro # G5434003
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet with TrakLite |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | 6 in Brass Eagle Leather Front Holder, Bourkes Eyeshields, and Goggles |
Standards | NFPA 1971-2007 |
Style | Traditional Gloss |
Description
Fire Helmet with TrakLite, Traditional Gloss, Red, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 6 in Brass Eagle Leather Front Holder, Bourkes Eyeshields, and Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Knit Gloves, Black, 12 PK (48-126)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121063)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- BULLARD Fire Helmet, Orange, Full-Brim (FHORR)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- BULLARD A1 Advent Helmet Blue (A1BLS)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- Bullard Head Protection