Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Red, Fiberglass
Mfr # UM6RDGIZ2
Zoro # G5424955
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # UM6RDGIZ2
- Zoro # G5424955
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | Goggles |
Standards | NFPA 1971-2007 |
Style | Traditional Matte |
Description
Fire Helmet, Traditional Matte, Red, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Economy Split Cowhide Leather Palm, PK12 (85-7513P)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- NOTRAX Floor Runner, Black, 3 ft. W x 60 ft. L (730C0036BL60)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- BULLARD Fire Helmet, Black, Traditional (UM6BKGIZ2)
- BULLARD Fire Helmet, Yellow, Modern (FXSYL)
- BULLARD A1 Advent Helmet Blue (A1BLS)
- PETZL Vertex Vent ANSI Helmet - Red (VTVA-RD)
- Bullard Head Protection