Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Quick Release 3-Point, White
Mfr # URXWHGFP4
Zoro # G0288596
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Standard Sure-Lock(R) Ratchet Headband
- Shell Material Ultem(R)
- Fits Hat Size 6-1/2 to 8
- Chin Strap Quick Release 3-Point
- Includes Fire Pro Goggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # URXWHGFP4
- Zoro # G0288596
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | Standard Sure-Lock(R) Ratchet Headband |
Shell Material | Ultem(R) |
Chin Strap | Quick Release 3-Point |
Color | White |
Includes | Fire Pro Goggle |
Standards | NFPA 1951-2013 and NFPA 1971-2013 |
Style | Modern |
Description
Fire Helmet, Modern, White, Ultem(R) Shell Material, Fits Hat Size 6-1/2 to 8, Quick Release 3-Point Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes Fire Pro Goggle, Standards NFPA 1951-2013 and NFPA 1971-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- MCR SAFETY Leather Palm Sewn W Kevlar Small, PK12 (16010S)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (11-542)
- BULLARD Fire Helmet, White, Fiberglass (UM6WH)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- PETZL Vertex Vent ANSI Helmet - Black (VTVA-BK)
- Bullard Fire and Rescue Helmets