Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Orange, Front Brim
Mfr # FCORR
Zoro # G6048481
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Postman Slide
- Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # FCORR
- Zoro # G6048481
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Postman Slide |
Color | Orange |
Standards | NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G |
Style | Front Brim |
Description
Fire Helmet, Front Brim, Orange, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6 pt Ratchet Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Monogoggle XTR OTG Protect Over AntiFog CLR Len BLU Frame (18624)
- SUNDSTROM SAFETY Membrane Valve Kit (R01-1204)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBLGIZ2)
- BULLARD Fire and Rescue Helmet, Yellow, Modern (URXYL)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Smoke Lens White Class C Safety Helmet with Visor (8975V)
- Bullard Head Protection