Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Orange, Fiberglass
Mfr # FXSORGIZ2
Zoro # G5436934
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # FXSORGIZ2
- Zoro # G5436934
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Orange |
Includes | Goggles |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Orange, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (MK-296)
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840VP)
- BULLARD Chin Strap, For Use With C30, C33, C34, S61, S62, S71, S51 White, 5 PK (ES42GGR5)
- BULLARD Fire and Rescue Helmet, Yellow, Modern (URXYL)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- BULLARD Fire and Rescue Helmet, Blue, Modern (URXBL)
- BULLARD Fire Helmet, Black, Thermoplastic (FCBKR)
- BULLARD Fire/Rescue Helmet, Thermoplastic, Yellow (A2YLS)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Smoke Lens White Class C Safety Helmet with Visor (8975V)
- Bullard Fire and Rescue Helmets