Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Lime-Yellow, Thermoplastic
Mfr # PXSLYGIZ2
Zoro # G5424386
original price:
$539.74
36% off
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # PXSLYGIZ2
- Zoro # G5424386
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Lime-Yellow |
Includes | Goggles |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Lime-Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- WEARWELL Entrance Mat, Black, 3 ft. W x 5 ft. L (224)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- BULLARD Fire Helmet, Yellow, Modern (PXSYL)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- BULLARD Fire Helmet, Yellow, Modern (FXSYL)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- SUNBELT HELMET-KASK, VISOR-SMOKE 10" x7" x4" (A-B1VI00002009)
- Bullard Head Protection