Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Lime-Yellow, Thermoplastic
Mfr # PXSLY
Zoro # G5424361
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 4 in Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # PXSLY
- Zoro # G5424361
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Lime-Yellow |
Includes | 4 in Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Lime-Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- EPSON Portable Label Printer, Single Color (LW-Z5010PX)
- SAFEWAZE Positioning Belt (M) (FSBELT-2D-RINGS-M)
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- BULLARD Fire/Rescue Helmet, Thermoplastic, White (A2WHS)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BULLARD Fire Helmet, White, Thermoplastic (PXSWHTL)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- Bullard Head Protection