Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Lime-Yellow, Thermoplastic
Mfr # LTXLYGIZ4
Zoro # G5442534
original price:
$370.19
20% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 4-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Quick-Attach(TM) Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # LTXLYGIZ4
- Zoro # G5442534
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 4-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Lime-Yellow |
Includes | Quick-Attach(TM) Goggles |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Lime-Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4-Point Sure-Lock(R) Ratchet Suspension, Includes Quick-Attach(TM) Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 11" Large (FG2603)
- CONDOR Tacky Mat, Clear, 26 x 45 In, PK4 (6GRC3)
- SIGNMISSION Sign, 18" H, 24" W, Rigid Plastic, No Soliciting Vendors Seen By Appointment Only Sign, Landscape (OS-NS-P-1824-L-14841)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- BULLARD Fire and Rescue Helmet, Yellow, Modern (URXYL)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- Bullard Fire and Rescue Helmets