Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Lime-Yellow, Thermoplastic
Mfr # FCLYR
Zoro # G4965511
original price:
$135.53
25% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Postman Slide
- Standards NFPA 1977-2005 and ANSI/ISEA Z89.1, Type I, Class E&G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # FCLYR
- Zoro # G4965511
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Wildland Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Postman Slide |
Color | Lime-Yellow |
Standards | NFPA 1977-2005 and ANSI/ISEA Z89.1, Type I, Class E&G |
Style | Cap |
Description
Wildland Fire Helmet, Cap, Lime-Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1, Type I, Class E&G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- GRAFCO Cotton Gloves, Medium/Large 12Pr/Pk, (9666)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- L.H. DOTTIE L.H. Dottie General Purpose Dust Mask (50 Pack), 50PK (MSK50)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- BULLARD Fire and Rescue Helmet, Blue, Modern (URXBL)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- Bullard Head Protection