Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Blue, Thermoplastic
Mfr # FCBLR
Zoro # G4789276
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Postman Slide
- Standards NFPA 1977-2005 and ANSI/ISEA Z89.1, Type I, Class E&G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # FCBLR
- Zoro # G4789276
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Wildland Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Postman Slide |
Color | Blue |
Standards | NFPA 1977-2005 and ANSI/ISEA Z89.1, Type I, Class E&G |
Style | Cap |
Description
Wildland Fire Helmet, Cap, Blue, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1, Type I, Class E&G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- BULLARD Fire Helmet, Black, Thermoplastic (FCBKR)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- BULLARD Fire Helmet, Quick Release 3-Point, White (URXWHGFP4)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- SUNBELT HELMET-KASK, HELMET BAG 9" x6" x1" (A-B1UAC00002)
- Bullard Fire and Rescue Helmets