Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Blue, Fiberglass
Mfr # FXSBLGIZ2
Zoro # G5436925
original price:
$452.54
22% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Goggles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # FXSBLGIZ2
- Zoro # G5436925
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Blue |
Includes | Goggles |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Blue, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Rubber Mat Set, 3 Pc. Set (RMATKIT)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, S, 1 PR (NF11HD/7S)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- BULLARD Fire Helmet, Blue, Modern (LTXBL)
- BULLARD Fire and Rescue Helmet, Yellow, Modern (URXYL)
- BULLARD Fire Helmet, Yellow, Modern (PXSYL)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- Bullard Fire and Rescue Helmets