Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Black, Thermoplastic
Mfr # PXSBKTL
Zoro # G5434037
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 4 in Faceshield and Integrated Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # PXSBKTL
- Zoro # G5434037
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | 4 in Faceshield and Integrated Light |
Standards | NFPA 1971, Current Edition |
Style | Modern |
Description
Fire Helmet, Modern, Black, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield and Integrated Light, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- HY-KO House For Sale Die Cut Sign 9" x 14", 5PK (A22120)
- TIMBERLAND PRO Mens PRO(R) Helix HD 8" Waterproofof (TB0A1RW4214)
- BULLARD Fire Helmet, White, Fiberglass (UM6WH)
- BULLARD Fire Helmet, Yellow, Modern (FXSYL)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Black, Traditional (UM6BKGIZ2)
- Bullard Head Protection