Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Black, Modern
Mfr # UM6BK6L
Zoro # G3918607
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Fiberglass/Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # UM6BK6L
- Zoro # G3918607
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet with TrakLite |
Suspension | 6 pt Ratchet |
Shell Material | Fiberglass/Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | 6 in Brass Eagle Leather Front Holder and Goggles |
Standards | NFPA 1971-2007 |
Style | Modern |
Product Type | Fire Helmet With TrakLite |
Description
Fire Helmet With TrakLite, Modern, Black, Fiberglass/Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes 6 in Brass Eagle Leather Front Holder and Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N871)
- BULLARD Fire Helmet, Quick Release 3-Point, White (URXWHGFP4)
- BULLARD Fire Helmet, Blue, Modern (LTXBL)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- BULLARD Fire Helmet, Black, Thermoplastic (FCBKR)
- BULLARD Fire Helmet, White, Thermoplastic (PXSWHTL)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- Bullard Fire and Rescue Helmets