Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Black, Modern
Mfr # PXSBK
Zoro # G4751607
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) Ear/Neck Protector, Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # PXSBK
- Zoro # G4751607
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | Black Nomex(R) Ear/Neck Protector, Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Black, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (S2500C)
- VENTLINE Ventline PR62-S30WC-2 PR Series Smooth 120V AC Range Hood - 12" x 30", White (PR62-S30WC-2)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- BULLARD Fire Helmet, Orange, Fiberglass (FXSOR)
- BULLARD Fire Helmet, White, Thermoplastic (PXSWHTL)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- BULLARD Fire Helmet, White, Fiberglass (UM6WH)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- Bullard Fire and Rescue Helmets