Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Black, Modern
Mfr # LTXBK
Zoro # G4750891
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 4 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) Ear/Neck Protector, Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # LTXBK
- Zoro # G4750891
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 4 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | Black Nomex(R) Ear/Neck Protector, Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Black, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- LYLE Caution Sign, 10 in. H, Vinyl, Authorized (LCU3-0299-RD_14x10)
- HANDI RAMP Stair Tread Cover, Yellow, 48in W, Alum (NST103748YL0)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1848LH-L)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- KASK Zenith X2 Helmet - Yellow (ZENX2-YL)
- Bullard Head Protection