Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Black, Modern
Mfr # FX BLACK
Zoro # G4751582
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) Ear/Neck Protector, Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # FX BLACK
- Zoro # G4751582
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | Black Nomex(R) Ear/Neck Protector, Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Black, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS200-YW)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR116VS)
- RINGERS GLOVES Impact Resistant Gloves, Black, 3XL, PR (163)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- BULLARD Fire Helmet, Quick Release 3-Point, White (URXWHGFP4)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RDGIZ2)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBLGIZ2)
- BULLARD Fire Helmet, White, Fiberglass (US6WH)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- BULLARD Fire/Rescue Helmet, Thermoplastic, White (A2WHS)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Red, One Size (WHE00036-204)
- Bullard Head Protection