Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Black, Fiberglass
Mfr # US6BK
Zoro # G5424991
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6-Point Sure-Lock(R) Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 4 in Faceshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # US6BK
- Zoro # G5424991
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6-Point Sure-Lock(R) Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Black |
Includes | 4 in Faceshield |
Standards | NFPA 1971, Current Edition |
Style | Traditional Gloss |
Description
Fire Helmet, Traditional Gloss, Black, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 4 in Faceshield, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (99-1-6000B-L)
- CHILL-ITS BY ERGODYNE Orange Cooling Headband (6634)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- DYMO Label Tape, Heat Shrink, 0.25", White/Black (DYM18051)
- BULLARD A1 Advent Helmet Blue (A1BLS)
- BULLARD Fire Helmet, Yellow, Modern (FXSYL)
- BULLARD Fire Helmet, Yellow, Modern (PXSYL)
- BULLARD Fire Helmet, Black, Traditional (UM6BKGIZ2)
- BULLARD Fire Helmet, White, Thermoplastic (PXSWHTL)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- ERB Safety Kit, New Hire Kit Smoke, White Liberty Helment, eye protection ear plugs & work gloves (18532)
- Bullard Fire and Rescue Helmets