Shop All Faceshields and Visors
Bullard
Faceshield Visor, Polycarbonate, Clr, 6 in.
Mfr # R325
Zoro # G4751564
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Visor Height 6 in
- Visor Color Clear
- For Use With FX, LT and Rescue Series Helmets, PX
- Includes Visor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # R325
- Zoro # G4751564
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 6 in |
Visor Width | 11 in |
Description
Faceshield Visor, Compatible with Brand Bullard, Compatible with Manufacturer Model Number FX, LT, PX, Rescue, Compatible with Series FX, LT, PX, Rescue, Dielectric Protection Yes, For Use With FX, LT and Rescue Series Helmets, PX, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1+, Visor Color Clear, Visor Height 6 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-04)
- TASCO Faceshield Window, Polycarbonate, 8x15.5In (100-04215)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX9)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- Bullard Eye Protection