Shop All Faceshields and Visors
Bullard
Faceshield Visor, Acetate, Clear, 8x15in
Mfr # 860H
Zoro # G3533817
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Acetate
- Visor Material Acetate
- Color Clear
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 860H
- Zoro # G3533817
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Faceshield Visor, Compatible with Brand Bullard, Compatible with Manufacturer Model Number 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M, Compatible with Series Sentinel, Dielectric Protection No, Features Heat Formed, For Use With Sentinel 1, Sentinel 2, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-1989, Visor Color Clear, Visor Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, Spanish, SBMSMK948MVA (SBMSMK948MVA)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- KASK Smoke Visor for the Zenith helmets (39527)
- Bullard Eye Protection