Shop All PAPR Accessories
Bullard
Double Bib Hood, Universal
Mfr # STLN2K
Zoro # G310190573
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Sightline 2K
- Standards NIOSH Approved
- System Type PAPR System
- Brand and Series EVA EVAHL
- Headgear Type Full Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # STLN2K
- Zoro # G310190573
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Headgear Size | Universal |
Details
Series | Sightline 2K |
Standards | NIOSH Approved |
Item | Double Bib Hood |
System Type | PAPR System |
Brand and Series | EVA EVAHL |
Headgear Type | Full Hood |
Application | Pharmaceutical |
Description
Double Bib Hood, Full Hood, Headgear Size Universal, Includes Not Applicable, PAPR System, Sightline 2K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Butterfly Valve Lockout ABS Plastic 8.56 x 3.82 x 2.12 in Red (170220)
- PORTWEST Thermal Grip Glove, Med (A140)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPU Padding, L, PR (4894-03-LG)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- BULLARD Facepiece, L, Clear (20LFL)
- BULLARD Breathing Tube, 26" (PA1BT)
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- BULLARD Hood, Tychem QC(R) (20TICH)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- 3M Forehead Seal (M-154)
- Bullard PAPR Accessories