Shop All Supplied Air System Accessories
Bullard
Contant Flow Breathing Tube, Size 1/2 In.
Mfr # V35
Zoro # G3235267
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Respirator Hoods
- Includes 20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp, Steel Nipple
- Standards NIOSH Approved
- Brand and Series Bullard CC20
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # V35
- Zoro # G3235267
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Width | 1/4 in |
Details
Item | Constant Airflow Breathing Tube Assembly for Free Air Ambient Air Pumps |
For Use With | Respirator Hoods |
Includes | 20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp, Steel Nipple |
Standards | NIOSH Approved |
Brand and Series | Bullard CC20 |
System Type | SAR System |
Compatible with Brand | Bullard |
Series | CC20 |
Compatible with Series | CC20, GR50 |
Description
Constant Airflow Breathing Tube Assembly for Free Air Ambient Air Pumps, For Use With Respirator Hoods, CC20, Compatible with Brand Bullard, Compatible with Series CC20, GR50, Includes 20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp, Steel Nipple, 1/4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6424)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (BO500B-L)
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- BULLARD Coiled Airline Hose, 50 ft. L, Nylon (V55030)
- BULLARD Remote Inlet Air Hose Kit (V50IN)
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- BULLARD Air-Conditioner In Line (FRIGITRON2000)
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- Bullard Masks & Respiratory Protection