Shop All Supplied Air System Accessories
Bullard
Contant Flow Breathing Tube, Nylon
Mfr # HC2400
Zoro # G0344391
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Respirator Hoods
- Includes 1/4 in Industrial Interchange Quick Connect Steel Fitting, Belt, Hot/Cool Tube
- Standards NIOSH Approved
- Brand and Series Bullard
- Compatible with Brand Bullard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # HC2400
- Zoro # G0344391
- UPC # 757457669877
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Width | 1/4 in |
Details
Item | Adjustable Airflow Flow Hot/Cool Breathing Tube Assembly for Breathing Air Compressor |
For Use With | Respirator Hoods |
Includes | 1/4 in Industrial Interchange Quick Connect Steel Fitting, Belt, Hot/Cool Tube |
Standards | NIOSH Approved |
Brand and Series | Bullard |
Compatible with Brand | Bullard |
System Type | SAR System |
Compatible with Series | 88VX, CC20, GR50, GVX, HMX, RT |
Description
Adjustable Airflow Flow Hot/Cool Breathing Tube Assembly for Breathing Air Compressor, For Use With Respirator Hoods, Compatible with Brand Bullard, Compatible with Series 88VX, CC20, GR50, GVX, HMX, RT, Includes 1/4 in Industrial Interchange Quick Connect Steel Fitting, Belt, Hot/Cool Tube, 1/4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- REFRIGIWEAR Brushed Double Dot Glove, 26 cm L, PR (2010RHVLLAR)
- BRADY Confined Space Sign, 19191 (19191)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- BULLARD Headband, For CC20 Series (20RT)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- BULLARD Contant Flow Breathing Tube (V30)
- BULLARD Clear Inner Lens, PK10 (MP771B)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- BULLARD Nylon Cape, Size 38 In., Nylon (13VX)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- Bullard Supplied Air System Accessories